Zoro Homepage

E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw

  • Mfr # E5031XKWL-626-41

  • Zoro # G509957277


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Width
10.25 in
Finish
Satin Chrome
For Use With
E-Plex 5000 Series
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5031XKWL-626-41
Zoro #
G509957277
UPC #
197163132874
Country of Origin
Mexico

Dimensions

Depth
5 in
Width
10.25 in
Length
12 in

Details

Item
Cylindrical Locks with Keypad Trim
Finish
Satin Chrome
For Use With
E-Plex 5000 Series
Material
Brass or Bronze

Description

E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyway, 2-3/4-in Backset, 1/2-in Throw, Satin Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.