Zoro Homepage

E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, 6/7-Pin SFIC Prep, Less

  • Mfr # E5010BWL-744-41

  • Zoro # G309953998


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Cylinder Type
SFIC Prep Less Core
Finish
Dark Bronze Brass Accents
For Use With
E-Plex 5000 Series
Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5010BWL-744-41
Zoro #
G309953998
UPC #
197163132959
Country of Origin
Mexico

Dimensions

Length
12 in
Width
10.25 in

Details

Item
Rim Exit Trim with Keypad
Cylinder Type
SFIC Prep Less Core
Finish
Dark Bronze Brass Accents
For Use With
E-Plex 5000 Series
Material
Varies

Description

E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, 6/7-Pin SFIC Prep, Less Core, Dark Bronze with Brass Accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.