
E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Keyway, D
Mfr # E5010XSWL-744-41
Zoro # G209953951
product price: $926.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Material
Varies
For Use With
E-Plex 5000 Series
Cylinder Type
Conventional Cylinder
Finish
Dark Bronze Brass Accents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5010XSWL-744-41
Zoro #
G209953951
UPC #
197163132928
Country of Origin
Mexico
Dimensions
Length
12 in
Width
10.25 in
Details
Item
Rim Exit Trim with Keypad
Material
Varies
For Use With
E-Plex 5000 Series
Cylinder Type
Conventional Cylinder
Finish
Dark Bronze Brass Accents
Description
E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Keyway, Dark Bronze w/ Brass Accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.