Zoro Homepage

E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Keyway, S

  • Mfr # E5010XSWL-606-41

  • Zoro # G209953975


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
For Use With
E-Plex 5000 Series
Cylinder Type
Conventional Cylinder
Material
Brass
Width
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5010XSWL-606-41
Zoro #
G209953975
UPC #
197163132935
Country of Origin
Mexico

Dimensions

Length
12 in
Width
10.25 in

Details

Item
Rim Exit Trim with Keypad
For Use With
E-Plex 5000 Series
Cylinder Type
Conventional Cylinder
Material
Brass
Finish
Satin Brass

Description

E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Keyway, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.