
E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Medeco/Yale/ASSA/Abloy L
Mfr # E5010MWL-626-41
Zoro # G309953974
product price: $982.99
/ea
Free Shipping & Returns
Key Features
For Use With
E-Plex 5000 Series
Cylinder Type
Medeco, Yale, ASSA LFIC Less Core
Width
10.25 in
Material
Brass or Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5010MWL-626-41
Zoro #
G309953974
UPC #
840067622230
Country of Origin
Mexico
Dimensions
Width
10.25 in
Length
12 in
Details
Item
Rim Exit Trim with Keypad
For Use With
E-Plex 5000 Series
Cylinder Type
Medeco, Yale, ASSA LFIC Less Core
Material
Brass or Bronze
Finish
Satin Chrome
Description
E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Medeco/Yale/ASSA/Abloy LFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.