Zoro Homepage

E-Plex 5000 Mortise Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, 6/7-Pin SFIC Prep, Le

  • Mfr # E5066BWL-744-41

  • Zoro # G709957275


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Width
10.25 in
Finish
Dark Bronze Brass Accents
For Use With
E-Plex 5000 Series
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5066BWL-744-41
Zoro #
G709957275
UPC #
197163132812
Country of Origin
Mexico

Dimensions

Depth
5 in
Width
10.25 in
Length
12 in

Details

Item
Mortise Locks with Keypad Trim
Finish
Dark Bronze Brass Accents
For Use With
E-Plex 5000 Series
Material
Varies

Description

E-Plex 5000 Mortise Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, 6/7-Pin SFIC Prep, Less Core, Dark Bronze with Brass Accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.