E-Plex 5000 Series
Mfr # E5032XSWL-626-41
Zoro # G310054981
product price: $949.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
E-Plex 5000 Series
Material
Brass or Bronze
Color
Satin Chrome
Includes
Cylindrical Locks with Keypad Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E5032XSWL-626-41
Zoro #
G310054981
UPC #
197163234394
Country of Origin
Mexico
Details
Finish
Satin Chrome
For Use With
E-Plex 5000 Series
Material
Brass or Bronze
Color
Satin Chrome
Includes
Cylindrical Locks with Keypad Trim
Application
Cylindrical Locks with Keypad Trim
Description
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Keyway, 2-3/8 in. Backset, 1/2 in. Throw, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.