Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Plex 5086 Series

  • Mfr # E5086CWL-626-41

  • Zoro # G110071546


product price: $1,711.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Corbin Russwin 6-Pin LFIC Less Core
For Use With
E-Plex 5086 Series
Material
Brass or Bronze
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5086CWL-626-41
Zoro #
G110071546
UPC #
197163301904
Country of Origin
United States

Details

Finish
Satin Chrome
Type
Corbin Russwin 6-Pin LFIC Less Core
For Use With
E-Plex 5086 Series
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Locks with Keypad Trim

Description

E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.