Zoro Homepage

E-Plex 5700 Series

  • Mfr # E5731CWL-626-41

  • Zoro # G710046838


product price: $1,640.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
E-Plex 5700 Series
Material
Brass or Bronze
Color
Satin Chrome
Includes
Cylindrical Locks with Proximity Keypad Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5731CWL-626-41
Zoro #
G710046838
UPC #
197163234417
Country of Origin
Mexico

Details

Finish
Satin Chrome
For Use With
E-Plex 5700 Series
Material
Brass or Bronze
Color
Satin Chrome
Includes
Cylindrical Locks with Proximity Keypad Trim
Application
Cylindrical Locks with Proximity Keypad Trim

Description

E-Plex 5700 Cylindrical Prox Lock, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, Less Core, 2-3/4 in. Backset, 1/2 in. Throw, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.