Zoro Homepage

E-Plex 5700 Series

  • Mfr # E5731MWL-626-41

  • Zoro # G610046808


product price: $1,476.99
/ea
Free Shipping & Returns

Key Features

Depth
11"
Width
5"
Finish
Satin Chrome
For Use With
E-Plex 5700 Series
Length
10.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5731MWL-626-41
Zoro #
G610046808
UPC #
840067622438
Country of Origin
Mexico

Dimensions

Depth
11"
Width
5"
Length
10.25"

Details

Finish
Satin Chrome
For Use With
E-Plex 5700 Series
Material
Brass or Bronze
Color
Satin Chrome
Includes
Cylindrical Locks with Proximity Keypad Trim
Application
Cylindrical Locks with Proximity Keypad Trim

Description

E-Plex 5700 Cylindrical Prox Lock, 3,000 Access Codes, 30,000 Audit Events, Medeco/Yale/ASSA/Abloy LFIC Prep, Less Core, 2-3/4 in. Backset, 1/2 in. Throw, Satin Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.