Zoro Homepage

Electronic Locks, 2000,100 Users, 2-1/4inD

  • Mfr # P2031BLL-606-41

  • Zoro # G1616721


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Storeroom
Key Override Options
Best and Equivalents (6 or 7 Pin Length)
Hand
Nonhanded
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031BLL-606-41
Zoro #
G1616721
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 5/16 in
Outside Depth
3 3/16 in
Inside Depth
2 1/4 in
Inside Height
8 7/8 in
Latch Front Size
1-1/8 in X 2 in
Outside Height
8 15/16 in
Inside Width
3 1/4 in
Overall Depth
3 3/16 in
Overall Width
3 5/16 in
Overall Height
8 15/16 in
Latch Front Length
2 1/8 in
Door Thickness - Minimum
1 3/8 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
2 1/2 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Storeroom
Key Override Options
Best and Equivalents (6 or 7 Pin Length)
Hand
Nonhanded
Finish
Satin Brass
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Brass
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
2000
ADA Compliant
Yes
Timed Entry Allowance
2 to 20 sec
Lock Material
Metal
Number of Keys
2
Fire Rating
3 hr
Operating Temp. Range
-31 Degrees to 130 Degrees F
Access Method
Keypad
Network Interface
AL-DTM2
Event Audit Trail
1000
For Use With
Commercial Doors
Keypad Material
Solid Metal
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
Mounting Style
Cylindrical
Max. Proximity Range
At Lock
Location Type
Commercial
IP Rating
55
Bolt Throw
1/2 in
Includes Hardware
Hardware Included
Lockset Material
Solid Cast
Lockset Type
Electrical
Hand Orientation
Non-Handed
Event Audit Trails
1,000
Lockset Handle Type
Lever
Temperature - Minimum
-31 Degrees F
Strike Type
ASA, T-Strike
ANSI Grade
1
Operation Type
Push Button
ANSI/BHMA Finish
Satin Brass, Clear Coated
UL Fire Rating
UL10C
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Temperature - Maximum
151 Degrees F
Includes Core
Core Not Included
User Codes - Maximum
100

Description

Electronic Keyless Lock, Function Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Brass, Series 2000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Best and Equivalents (6 or 7 Pin Length), Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 3 3/16 in, Keypad Material Solid Metal, Power Source Not Applicable, Battery Life Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.