Zoro Homepage

Electronic Locks, 2000, 8-15/16 in. H

  • Mfr # P2031LL-606-41

  • Zoro # G1616758


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Storeroom
Key Override Options
None
Hand
Nonhanded
Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031LL-606-41
Zoro #
G1616758
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 5/16 in
Outside Depth
3 3/16 in
Inside Height
8 7/8 in
Inside Depth
2 1/4 in
Inside Width
3 1/4 in
Latch Front Size
1-1/8 in X 2 in
Outside Height
8 15/16 in
Overall Depth
3 3/16 in
Overall Height
8 15/16 in
Overall Width
3 5/16 in
Door Thickness - Minimum
1 3/8 in
Latch Front Length
2 1/8 in
Door Thickness - Maximum
2 1/2 in
Latch Front Width
1 1/8 in

Description

Electronic Keyless Lock, Function Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Brass, Series 2000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Best and Equivalents (6 or 7 Pin Length); Schlage In.C In. Keyway, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 3 3/16 in, Keypad Material Solid Metal, Power Source Not Applicable, Battery Life Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.