Zoro Homepage

Electronic Locks, 2000, Cylindrical

  • Mfr # P2031LL-626-41

  • Zoro # G1616679


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Storeroom
Key Override Options
None
Hand
Nonhanded
Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031LL-626-41
Zoro #
G1616679
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 5/16 in
Outside Depth
3 3/16 in
Inside Height
8 7/8 in
Outside Height
8 15/16 in
Inside Depth
2 1/4 in
Latch Front Size
1-1/8 in X 2 in
Inside Width
3 1/4 in
Overall Depth
3 3/16 in
Overall Height
8 15/16 in
Overall Width
3 5/16 in
Door Thickness - Maximum
2 1/2 in
Door Thickness - Minimum
1 3/8 in
Latch Front Length
2 1/8 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Storeroom
Key Override Options
None
Hand
Nonhanded
Finish
Satin Chrome
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
2000
Event Audit Trail
1000
ADA Compliant
Yes
Number of Keys
2
Max. Proximity Range
At Lock
Lock Material
Metal
Timed Entry Allowance
2 to 20 sec
Fire Rating
3 hr
For Use With
Commercial Doors
Operating Temp. Range
-31 Degrees to 130 Degrees F
Network Interface
AL-DTM2
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
Keypad Material
Solid Metal
Access Method
Keypad
Mounting Style
Cylindrical
Location Type
Commercial
IP Rating
55
Bolt Throw
1/2 in
Event Audit Trails
1,000
Cylinder Core Type
Small Format Interchangeable Core Cylinder
User Codes - Maximum
100
Lockset Handle Type
Lever
Lockset Material
Solid Cast
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Lockset Type
Electrical
Includes Core
Core Not Included
Operation Type
Push Button
ANSI Grade
1
Temperature - Minimum
-31 Degrees F
Strike Type
ASA, T-Strike
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
151 Degrees F
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series 2000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Best and Equivalents (6 or 7 Pin Length); Schlage In.C In. Keyway, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 3 3/16 in, Keypad Material Solid Metal, Power Source Not Applicable, Battery Life Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.