Zoro Homepage

Electronic Locks, 5000, Cylindrical

  • Mfr # E5070-626-41

  • Zoro # G1616636


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Series
5000
Handle Type
Lever
Max. User Codes
100
Door Thickness
1-3/4 in
Function
Storeroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5070-626-41
Zoro #
G1616636
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 3/8 in
Outside Height
8 7/8 in
Inside Depth
2 1/8 in
Latch Front Size
1-1/8 in X 2 in
Latch Length
1/2 in
Inside Width
3 3/16 in
Outside Depth
3 13/16 in
Inside Height
8 7/8 in
Overall Width
4 1/4 in
Overall Depth
4 1/16 in
Overall Height
12 5/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Latch Front Length
1/2 in

Details

Item
Electronic Keyless Lock
Series
5000
Handle Type
Lever
Max. User Codes
100
Function
Storeroom
Access Method
Keypad
Case Material
Solid Cast
For Use With
Commercial Doors
Mounting Style
Cylindrical
Lock Material
Metal
Product Type
Electronic Keyless Lock
Number of Keys
2
Includes
Tailpiece
ADA Compliant
Yes
Finish
Satin Chrome
Standards
ANSI/BHMA A156.25
Operating Temp. Range
-31 Degrees to 130 Degrees F
Event Audit Trail
1000
Hand
Nonhanded
Battery Life
Up to 180,000 Cycles
Keypad Material
Solid Metal
Fire Rating
3 hr
Weather Resistant
Yes
Network Interface
AL-DTM2
Key Override Options
None
Electrical/Mechanical
Electrical
Max. Proximity Range
At Lock
Grade
1
Backset
2 3/4 in
Power Source
(4) AA Batteries
Timed Entry Allowance
2 to 20 sec
Lockset Material
Solid Cast
ANSI Grade
1
Includes Hardware
Hardware Included
Lockset Function
Entrance
Lockset Type
Electrical
Event Audit Trails
9,000
User Codes - Maximum
100
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Temperature - Maximum
130 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Operation Type
Push Button
Temperature - Minimum
-31 Degrees F

Description

Electronic Keyless Lock, Function Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series 5000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Large Format Removable Cores; Small Format Interchangeable Core, Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to 180,000 Cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.