Zoro Homepage

Exit Trim Lever Lock, Combination and Key Override, Right Hand Reverse, Schlage FSIC Prep, Less Cor

  • Mfr # LRP1020S-03-41

  • Zoro # G416475925


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Exit Device Type
Trim
Finish
Bright Brass
Color
Bright Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRP1020S-03-41
Zoro #
G416475925
UPC #
197163377480
Country of Origin
Japan

Details

Door Handing
Non-Handed
Item
Exit Device Trim, Rim
Exit Device Type
Trim
Finish
Bright Brass
Color
Bright Brass
Material
Brass
Type
Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.