Zoro Homepage

Grade 1 Low Energy Surface Mounted Electromechanical Door Operator, Regular with Mechanical Stop, P

  • Mfr # ED900 J8 SW 693

  • Zoro # G716483569


product price: $6,608.99
/ea
Free Shipping & Returns

Key Features

Color
Sprayed Black
Finish
Sprayed Black
Housing Length
27 in
Hand Orientation
Non-Handed
Closer Series
ED900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED900 J8 SW 693
Zoro #
G716483569
UPC #
197163374274
Country of Origin
Japan

Dimensions

Housing Length
27 in
Housing Depth
5.12 in
Housing Height
2-3/4 in

Details

Color
Sprayed Black
Finish
Sprayed Black
Hand Orientation
Non-Handed
Closer Series
ED900
Closer Type
Surface
Item
Door Operators
Material
Varies
Hydraulic/Pneumatic
Electromechanical
Closer Mounting Style
Top Jamb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.