
Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry, 6/7-Pin SFIC Prep, Satin Chrome
Mfr # 1025B-26D-41
Zoro # G816469067
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Height
7.38 in
Series
Brass or Bronze
Material
Brass or Bronze
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1025B-26D-41
Zoro #
G816469067
UPC #
197163173235
Country of Origin
Japan
Dimensions
Height
7.38 in
Required Door Thickness
1-3/8 to 2-1/4
Width (In.)
3.12 in
Length (In.)
3.81 in
Details
Backset
2-3/4 in
Series
Brass or Bronze
Material
Brass or Bronze
Item
Cylindrical Locks with Keypad Trim
Lockset Finish
Satin Chrome
Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.