
Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry Function with Key Override, 2-3/8in Bac
Mfr # 1022S-26D-41
Zoro # G016469119
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8 in
Required Door Thickness
1-3/8 to 2-1/4
Lockset Finish
Satin Chrome
Length (In.)
3.81 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1022S-26D-41
Zoro #
G016469119
UPC #
197163173747
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 2-1/4
Length (In.)
3.81 in
Width (In.)
3.12 in
Height
7.38 in
Details
Backset
2-3/8 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Grade
Grade 1
Series
Brass or Bronze
Item
Cylindrical Locks with Keypad Trim
Keyway Type
Schlage FSIC Less Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.