Zoro Homepage

Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry, Sargent LFIC Prep, Satin Chrome

  • Mfr # 1021R-26D-41

  • Zoro # G816469210


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/8 to 2-1/4
Keyway Type
Sargent LFIC Less Core
Length (In.)
3.81 in
Width (In.)
3.12 in
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021R-26D-41
Zoro #
G816469210
UPC #
840067621790
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2-1/4
Length (In.)
3.81 in
Width (In.)
3.12 in
Height
7.38 in

Details

Keyway Type
Sargent LFIC Less Core
Material
Brass or Bronze
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Item
Cylindrical Locks with Keypad Trim
Grade
Grade 1
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.