Zoro Homepage

Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry, Schlage FSIC Prep, Bright Brass

  • Mfr # 1021S-03-41

  • Zoro # G216469155


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Series
Brass
Lockset Finish
Bright Brass
Required Door Thickness
1-3/8 to 2-1/4
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021S-03-41
Zoro #
G216469155
UPC #
840067621806
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2-1/4
Length (In.)
3.81 in
Height
7.38 in
Width (In.)
3.12 in

Details

Backset
2-3/4 in
Series
Brass
Lockset Finish
Bright Brass
Grade
Grade 1
Keyway Type
Schlage FSIC Less Core
Material
Brass
Item
Cylindrical Locks with Keypad Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.