Zoro Homepage

Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry/Passage 6/7-Pin SFIC Prep, Satin Chrom

  • Mfr # 1042B-26D-41

  • Zoro # G716469105


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.81 in
Grade
Grade 1
Lockset Finish
Satin Chrome
Required Door Thickness
1-3/8 to 2-1/4
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042B-26D-41
Zoro #
G716469105
UPC #
197163173280
Country of Origin
Japan

Dimensions

Length (In.)
3.81 in
Required Door Thickness
1-3/8 to 2-1/4
Width (In.)
3.12 in
Height
7.38 in

Details

Grade
Grade 1
Lockset Finish
Satin Chrome
Item
Cylindrical Locks with Keypad Trim
Material
Brass or Bronze
Backset
2-3/8 in
Keyway Type
SFIC Prep Less Core
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.