Zoro Homepage

Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry/Passage Functions, 2-3/4in Backset, 1/2

  • Mfr # 1031-05-41

  • Zoro # G716469136


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/8 to 2-1/4
Backset
2-3/4 in
Grade
Grade 1
Series
Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031-05-41
Zoro #
G716469136
UPC #
840067621851
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2-1/4
Height
7.38 in
Width (In.)
3.12 in
Length (In.)
3.81 in

Details

Backset
2-3/4 in
Grade
Grade 1
Series
Brass
Item
Cylindrical Locks with Keypad Trim
Material
Brass
Lockset Finish
Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.