
InSync Battery Operated ASM Mortise Lock, Auto Deadbolt, Unit, Continental Lever, Left Hand, Satin
Mfr # RMA200C-26D
Zoro # G116483749
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/8 in to 2 in
Height
8.38 in
Width
3.12 in
Length
2-1/4 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMA200C-26D
Zoro #
G116483749
UPC #
197163381142
Country of Origin
Japan
Dimensions
Body Size Thickness
1-3/8 in to 2 in
Height
8.38 in
Width
3.12 in
Length
2-1/4 in
Details
Item
Electric Mortise Lock
Material
VARIES
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.