Zoro Homepage

InSync Battery Operated ASM Mortise Lock, Auto Deadbolt, Unit, Continental Lever, Right Hand, Satin

  • Mfr # RM1100C-26D

  • Zoro # G416483753


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Width
3.12 in
Length
2-1/4 in
Height
8.38 in
Body Size Thickness
1-3/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM1100C-26D
Zoro #
G416483753
UPC #
197163381111
Country of Origin
Japan

Dimensions

Width
3.12 in
Length
2-1/4 in
Height
8.38 in
Body Size Thickness
1-3/8 in to 2 in

Details

Finish
Satin Chrome
Item
Electric Mortise Lock
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.