
InSync Battery Operated ASM Mortise Lock, Auto Deadbolt, Unit, Gala Lever, RH, Satin Chrome (Discontinued)
- Mfr # RMA100G-26D
- Zoro # G616483751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMA100G-26D
Zoro #
G616483751
UPC #
197163381135
Country of Origin
Japan
Dimensions
Width
3.12 in
Body Size Thickness
1-3/8 in to 2 in
Height
8.38 in
Length
2-1/4 in
Details
Item
Electric Mortise Lock
Material
VARIES
Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.