
InSync Battery Operated ASM Mortise Lock, Utility Mortise, No Deadbolt, Common, Continental Lever,
Mfr # RMB420C-26D
Zoro # G716483750
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/8 in to 2 in
Height
8.38 in
Length
2-1/4 in
Width
3.12 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMB420C-26D
Zoro #
G716483750
UPC #
197163381166
Country of Origin
Japan
Dimensions
Body Size Thickness
1-3/8 in to 2 in
Height
8.38 in
Length
2-1/4 in
Width
3.12 in
Details
Item
Electric Mortise Lock
Finish
Satin Chrome
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.