Interchangeable Core, Satin Chrome
Mfr # 7CS7K1626
Zoro # G7333518
product price: $23.89
/eaKey Features
Number of Pins
7
Finish
Satin Chrome
For Use With
Stanley Keys and Locks
Material
Zinc
Cylinder Core Type
Interchangeable Core Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7CS7K1626
Zoro #
G7333518
UPC #
00887838646002
Country of Origin
United States
Details
Item
Interchangeable Core Cylinder
Number of Pins
7
Finish
Satin Chrome
For Use With
Stanley Keys and Locks
Material
Zinc
Cylinder Core Type
Interchangeable Core Cylinder
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Zinc, Keyway Type Not Applicable, Number of Pins 7, For Use With Stanley Keys and Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.