Zoro Homepage

Kaba EH3 Electronic Key Head

  • Mfr # 113155

  • Zoro # G903999576


product price: $67.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113155
Zoro #
G903999576
UPC #
-
Country of Origin
United States

Description

Features
  • Electronic Key Head
  • Used For Blade Portion Only Keys - No. Y160, H72, H73, H84, TOY43, N102, MAZ24, MIT8, MIT9, MIT14, SUB4
  • For Replacement Battery
  • Dimension - 3.87 x 1.25 x 0.44 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.