Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaba PT04-PT5 Gm Transponder Key

  • Mfr # 135217

  • Zoro # G303999473


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135217
Zoro #
G303999473
UPC #
-
Country of Origin
United States

Description

Features
  • GM Transponder Key
  • Dimension - 2.9 x 1.18 x 0.03 in.
  • Item Weight - 0.03 lbs.
For Models
  • Buick Allure 2005-2008
  • Buick Lacrosses/Allure 2005-2009
  • Buick Terraza 2007-2008 & 01/2005-03/2005
  • Chevrolet Uplander Mini Van 01/2005-03/2005
  • Pontiac Grand Prix 2004-2008
  • Pontiac Montana/Montana Sv6 Mid 01/2005-03/2005
  • Saab 9-7 2006-2009 & Saturn Relay Early 2005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.