Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Cabinet Lock, Thumb Turn, 5-1/4inH

  • Mfr # FG12B

  • Zoro # G0490500


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Thumb Turn
Series
FG
Finish
Painted Black
Keypad
5 Pushbutton, Vandal Resistant
Latch Type
Deadbolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG12B
Zoro #
G0490500
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
1 in
Outside Height
5 1/4 in
Door Thickness
5/8 in to 7/8 in
Body Width
7/8 in
Body Depth
3/4 in
For Surface Thickness - Minimum
5/8 in
Body Height
5 1/4 in
For Surface Thickness - Maximum
7/8 in

Details

Item
Cabinet Lock
Handle Type
Thumb Turn
Series
FG
Finish
Painted Black
Keypad
5 Pushbutton, Vandal Resistant
Latch Type
Deadbolt
Backset
3/8 in
Max. User Codes
1
Bolt Throw
1 in
Trim Plate
No
Hand
Nonhanded
Case Material
Steel
Material
Steel
For Use With
File Cabinets
For Materials
Sheet Metal
Includes Handle
Handle Included
Handing Orientation
Non-Handed
Includes Trim Plate
Trim Plate Included
Installation Orientation
Horizontal/Vertical
Number of User Codes - Maximum
1
Throw Type
End-Throw
Number of Pushbuttons
5
Override Type
Key
Product Type
Cabinet Lock
Operation Mode
Pushbutton

Description

Cabinet Lock, Handle Type Thumb Turn, Door Thickness 5/8 in to 7/8 in, Deadbolt Latch Type, No Trim Plate, 1 in Bolt Throw, Keypad 5 Pushbutton, Vandal Resistant, Hand Nonhanded, Finish Painted Black, Case Material Steel, Series FG, Outside Height 5 1/4 in, Latch Length 1 in, Backset 3/8 in, Max. User Codes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.