Lever, Lever Escutcheon w/Lock, Heavy Duty
Mfr # QET160E626SCKD
Zoro # G0728341
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Series
QED100
Grade
1
Standards
ANSI 08
Max. Door Width
36 in
Performance
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QET160E626SCKD
Zoro #
G0728341
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Door Width
36 in
For Door Thickness
1 3/4 in
Overall Width
3 1/4 in
Length - Maximum
9 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, QED100 Series, Brushed Chrome Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Overall Width 3 1/4 in, Grade 1, Standards ANSI 08, ADA Compliant Yes, Type Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.