Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # QCL161M626S4478SLC

  • Zoro # G3615053


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL161M626S4478SLC
Zoro #
G3615053
UPC #
887838055125
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
1 3/8" - 2"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
QCL Summit
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Not Keyed
ADA Compliant
Yes
Strike Type
ANSI
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature Resistant
No
Handle Material
Pressure Cast Zinc
Number of Pins
6
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Number of Keys
0
Includes
Heavy Duty Torsion Springs
Strike Dim.
4-7/8 in x 1-1/4 in
Backset
2 3/4 in
Finish
Satin Chrome
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Mortise/Cylindrical
Cylindrical
Series
QCL100
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Item
Door Lockset
Pins
6
Features
Lost Motion Chassis
Grade
1
Cylinder
SFIC
Keying
Keyed Different
Application
Commercial, Hospitals, Multiple Family Residential
Function
Classroom
Strike
1 1/4" and 4 7/8"
Fire Rated
Yes
Material
Pressure Cast Zinc
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
ANSI Grade
1
Failure Mode
Fail Safe or Fail Secure
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Not Included
Lockset Style
QCL Summit
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch
Hand Orientation
Non-Handed
Performance Grade
1
UL Fire Rating
UL10B, UL10C
Lockset Function ANSI Code
F84
Fire Rating
3 hr
Lockset Type
Mechanical

Description

Lever Lockset, QCL Series, Summit Style, Satin Chrome Finish, Function Classroom Lock (SFIC), Grade 1, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 2 In., Backset 2 3/4 In., Front Size Dimension 2-1/4 In.X1-1/8 In., Crossbore Size 2 1/8 In., Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 2 In., Cylinder Cylindrical, No Deadbolt, Standards ANSI/BHMA Grade 1, Fire Rated UL/Cul 3 Hour, Includes 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.