Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # QCL260E626S4478SSCKD

  • Zoro # G2889521


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCL260E626S4478SSCKD
Zoro #
G2889521
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QCL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
ADA Compliant
Yes
Finish
Satin Chrome
Backset
2 3/4 in
Strike Type
ANSI
Number of Pins
6
Series
QCL200
Lockset Fire Rating
3 hr
Item
Door Lockset
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Heavy Duty Torsion Springs
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Performance Strength
Standard Duty
Handle Material
Zinc
Ligature Resistant
No
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Key Material
Nickel Silver
Pins
6
Grade
2
Application
Commercial, Hospitals, Multiple Family Residential
Function
Classroom
Keying
Keyed Different
Fire Rated
Yes
Material
Zinc
Type
Cylindrical
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
Locking/Unlocking Access - Outside
Keyway
Performance Grade
2
Lockset Function ANSI Code
F84
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10B, UL10C
Lockset Style
QCL Sierra
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI Grade
2

Description

Cylindrical Lever, Pinnacle Style, Satin Chrome Finish, Function Classroom, Grade 2, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type SchlageC, Standards ANSI/BHMA A156.2 GRADE 2, Fire Rated 3 Hours, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.