Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # QCL261E626S4478SLC

  • Zoro # G2911623


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL261E626S4478SLC
Zoro #
G2911623
UPC #
887838057891
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QCL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Not Keyed
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Finish
Satin Chrome
Lockset Performance Strength
Standard Duty
Number of Pins
6
Strike Type
ANSI
Ligature Resistant
No
Includes
Heavy Duty Torsion Springs
ADA Compliant
Yes
For Use With
Small Format Interchangeable Core
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Series
QCL200
Strike Dim.
4-7/8 in x 1-1/4 in
Backset
2 3/4 in
Number of Keys
0
Item
Door Lockset
Pins
6
Grade
2
Material
Zinc
Keying
Keyed Different
Type
Cylindrical
Function
Classroom
Application
Commercial, Hospitals, Multiple Family Residential
Fire Rated
Yes
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10B, UL10C
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
QCL Sierra
Lockset Type
Mechanical
Knob/Handle Material
Cast Zinc
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F84
Includes Core
Core Not Included

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style QCL Sierra, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Small Format Interchangeable Core, Handle Material Zinc, Includes Hardware, Item Lever, Lockset Performance Strength Heavy Duty, Number of Pins 6, Required Door Thickness 2 In., Series QCL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.