Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # QCL261M626S4478SLC

  • Zoro # G3608832


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL261M626S4478SLC
Zoro #
G3608832
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
1 3/8" - 2"
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QCL Summit
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Not Keyed
Finish
Satin Chrome
Item
Door Lockset
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Strike Type
ANSI
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Includes
Heavy Duty Torsion Springs
ADA Compliant
Yes
Ligature Resistant
No
Number of Pins
6
Handle Material
Pressure Cast Zinc
Lockset Fire Rating
3 hr
Series
QCL200
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Standard Duty
Number of Keys
0
Pins
6
Grade
2
Keying
Keyed Different
Material
Pressure Cast Zinc
Strike
1 1/4" and 4 7/8"
Cylinder
SFIC
Application
Commercial, Hospitals, Multiple Family Residential
Fire Rated
Yes
Function
Classroom
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Cast Zinc
ANSI Grade
2
UL Fire Rating
UL10B, UL10C
Includes Core
Core Not Included
Performance Grade
2
Fire Rating
3 hr
Lockset Style
QCL Summit
Lockset Type
Mechanical

Description

Lever Lockset, QCL Series, Pearce Style, Satin Chrome Finish, Function Classroom Lock (SFIC), Grade 2, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 2 In., Backset 2 3/4 In., Front Size Dimension 2-1/4 In.X1-1/8 In., Crossbore Size 2 1/8 In., Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 2 In., Cylinder Cylindrical, No Deadbolt, Standards ANSI/BHMA Grade 2, Fire Rated UL/Cul 3 Hour, Includes 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.