Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # QTL260E626SA118FSCKD

  • Zoro # G1001962


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTL260E626SA118FSCKD
Zoro #
G1001962
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QTL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Includes
Heavy Duty Torsion Springs
Number of Pins
6
Strike Dim.
1-1/8 in x 2-3/4 in
Number of Keys
2
Ligature Resistant
No
Finish
Satin Chrome
Series
QTL200
Item
Door Lockset
Lockset Performance Strength
Medium Duty
Backset
2 3/8 in
Handle Material
Zinc
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Strike Type
T-Strike
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Pins
6
Grade
2
Fire Rated
3 hr.
Material
Zinc
Keying
Keyed Different
Function
Classroom
Type
Tubular
Application
Commercial, Multiple Family Residential
Visual Indicator Message
No Message
Knob/Handle Material
Cast Zinc
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2
Lockset Function ANSI Code
F84
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Style
QTL Sierra
Lockset Type
Mechanical
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant

Description

Tubular Lever, Nordic Style, Satin Chrome Finish, Function Classroom, Grade 2, Material Zinc, For Door Thickness 1 3/4 In., Backset 2 3/4 In., Front Size Dimension 1 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type SchlageC, Standards ANSI/BHMA A156.2 GRADE 2, Fire Rated 3 Hours, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.