Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # QTL261E626SA118FLC

  • Zoro # G1581964


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL261E626SA118FLC
Zoro #
G1581964
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QTL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Different
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Handle Material
Zinc
Strike Dim.
1-1/8 in x 2-3/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Backset
2 3/8 in
Strike Type
T-Strike
ADA Compliant
Yes
Ligature Resistant
No
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Series
QTL200
Number of Keys
0
Lockset Fire Rating
3 hr
For Use With
Small Format Interchangeable Core
Finish
Satin Chrome
Includes
Heavy Duty Torsion Springs
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Limited Lifetime Mechanical Warranty
Pins
6
Grade
2
Material
Zinc
Fire Rated
3 hr.
Function
Classroom
Keying
Keyed Different
Type
Tubular
Application
Commercial, Multiple Family Residential
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
Knob/Handle Material
Cast Zinc
ANSI Grade
2
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Lockset Function ANSI Code
F84
Fire Rating
3 hr
Lockset Style
QTL Sierra

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.