Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # QTL261M626SA118FLC

  • Zoro # G3652126


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL261M626SA118FLC
Zoro #
G3652126
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1 3/8" - 1 3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
QTL Summit
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Different
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
Number of Pins
6
Includes
Heavy Duty Torsion Springs
Strike Type
T-Strike
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Finish
Satin Chrome
Mortise/Cylindrical
Cylindrical
Handle Material
Pressure Cast Zinc
Backset
2 3/8 in
Item
Door Lockset
Number of Keys
0
Series
QTL200
Strike Dim.
1-1/4 in and 4-7/8 in
Pins
6
Features
Limited Lifetime Mechanical Warranty
Grade
2
Strike
1 1/4" and 4 7/8"
Cylinder
SFIC
Application
Commercial, Multiple Family Residential
Material
Pressure Cast Zinc
Fire Rated
3 hr.
Function
Classroom
Keying
Keyed Different
Visual Indicator Message
No Message
Knob/Handle Material
Cast Zinc
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F84
ANSI Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
QTL Summit
Performance Grade
2
Fire Rating
3 hr

Description

Lever Lockset, QTL Series, Essex Style, Satin Chrome Finish, Function Classroom Lock (SFIC), Grade 2, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 1 3/4 In., Backset 2 3/8 In. or 2 3/4 In., Front Size Dimension 2-1/4 In.X1 In., Crossbore Size 2 1/8 In., Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 1 3/4 In., Cylinder Tubular, No Deadbolt, Standards ANSI/BHMA Grade 2, Fire Rated UL/Cul 3 Hour, Includes 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.