Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Communicating

  • Mfr # QCL135E613S4478S

  • Zoro # G1605348


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL135E613S4478S
Zoro #
G1605348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Communicating
Lockset Grade
1
Style
QCL135 Sierra
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
Backset
2 3/4 in
Series
QCL100
For Use With
various Door Types
Number of Keys
0
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
ADA Compliant
Yes
Strike Dim.
4-7/8 in x 1-1/4 in
Strike Type
ANSI
Item
Door Lockset
Number of Pins
6
Ligature Resistant
No
Lockset Fire Rating
3 hr
Includes
Heavy Duty Torsion Springs
Features
Cylindrical Locks
Lockset Performance Strength
Heavy Duty
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Handle Material
Zinc
Finish
Oil Rubbed Bronze
Keying
Keyed Alike
Fire Rated
Yes
Grade
1
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
Lockset Style
QCL Sierra
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
ANSI Grade
1
UL Fire Rating
UL10B, UL10C
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch
Application
Commercial, Hospitals, Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Failure Mode
Fail Safe or Fail Secure
Fire Rating
3 hr
Performance Grade
1
Lockset Type
Mechanical
Lockset Function ANSI Code
F111

Description

Lever Lockset,Mechanical,Communicating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.