Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # QCL220E626

  • Zoro # G1604919


product price: $44.69
/ea

Key Features

Grade
2
Series
QCL200
Fire Rated
Yes
Strike Type
ASA
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL220E626
Zoro #
G1604919
UPC #
00887838612212
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Chrome
Series
QCL200
Fire Rated
Yes
Strike Type
ASA
Lockset Handle Type
Lever
Lockset Finish
Satin Chrome
Handle Material
Zinc
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Style
QCL220 Sierra
Features
Cylindrical Locks
Key Type
Not Keyed
For Use With
various Door Types
Lockset Function
Dummy
Ligature Resistant
No
Number of Pins
6
Number of Keys
0
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Strike Dim.
No Strike
Mortise / Cylindrical
Cylindrical
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Keyway Type
None
Includes
Heavy Duty Torsion Springs
Lockset Grade
2
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
Hand Orientation
Non-Handed
Application
Commercial, Hospitals, Multiple Family Residential
Lockset Style
QCL Sierra
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.