Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # QCL220M619

  • Zoro # G1604885


product price: $44.15
/ea

Key Features

Grade
2
Finish
Satin Nickel
Series
QCL200
Fire Rated
Yes
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL220M619
Zoro #
G1604885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
QCL200
Fire Rated
Yes
Number of Keys
0
ADA Compliant
Yes
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Backset
2 3/4 in
Strike Dim.
No Strike
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
Lockset Function
Dummy
Lockset Grade
2
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Keyway Type
None
Strike Type
ASA
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Number of Pins
6
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Style
QCL220 Summit
Key Type
Not Keyed
Features
Cylindrical Locks
Includes
Heavy Duty Torsion Springs
Handle Material
Zinc
For Use With
various Door Types
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Lockset Finish
Satin Nickel
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Knob/Handle Material
Cast Zinc
Lockset Style
QCL Summit
Performance Grade
2
ANSI Grade
2
Hand Orientation
Non-Handed
Application
Commercial, Hospitals, Multiple Family Residential
UL Fire Rating
UL10B, UL10C
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.