Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # QTL220E605

  • Zoro # G1602520


product price: $50.85
/ea

Key Features

Grade
2
Series
QTL200
Fire Rated
3 hr.
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL220E605
Zoro #
G1602520
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
44 3/8 mm
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
57 mm

Details

Item
Door Lockset
Grade
2
Finish
Bright Brass
Series
QTL200
Fire Rated
3 hr.
Lockset Grade
2
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Backset
2 3/8 in
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Number of Pins
6
Key Type
Keyed Alike
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Lever
Features
Tubular Locks
Lockset Finish
Bright Brass
For Use With
various Door Types
Keyway Type
Schlage SC4
ADA Compliant
Yes
Number of Keys
0
Strike Type
Full Lip
Lockset Function
Dummy
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Key Material
Nickel Silver
Style
QTL220 Sierra
Includes
Heavy Duty Torsion Springs
Lockset Fire Rating
3 hr
Handle Material
Zinc
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Strike Dim.
1-1/8 in x 2-1/4 in
Electrical/Mechanical
Mechanical
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Application
Commercial, Multiple Family Residential
Lockset Style
QTL Sierra
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI/BHMA Finish
Bright Brass, Clear Coated
Fire Rating
3 hr
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.