Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # QCL150A613S4478SSCKD

  • Zoro # G1605110


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL150A613S4478SSCKD
Zoro #
G1605110
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
QCL150 Slate
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
ADA Compliant
Yes
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Handle Material
Zinc
For Use With
various Door Types
Ligature Resistant
No
Strike Dim.
4-7/8 in x 1-1/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Series
QCL100
Item
Door Lockset
Strike Type
ANSI
Backset
2 3/4 in
Number of Keys
2
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Key Material
Nickel Silver
Features
Lost Motion Chassis
Lockset Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes
Heavy Duty Torsion Springs
Grade
1
Keying
Keyed Different
Finish
Oil Rubbed Bronze
Fire Rated
Yes
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Bronze
ANSI Grade
1
Failure Mode
Fail Safe or Fail Secure
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch
Lockset Style
QCL Slate
UL Fire Rating
UL10B, UL10C
Fire Rating
3 hr
Application
Commercial, Hospitals, Multiple Family Residential
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F109
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical

Description

Lever Lockset, Extra Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Oil Rubbed Bronze Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 1, Series QCL150, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.