Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # QCL150E605S4478SSCKD

  • Zoro # G1605077


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL150E605S4478SSCKD
Zoro #
G1605077
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
QCL150 Sierra
Lockset Finish
Bright Brass
Keyway Type
Schlage C
Key Type
Keyed Different
Ligature Resistant
No
Backset
2 3/4 in
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Dim.
4-7/8 in x 1-1/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Strike Type
ANSI
Key Material
Nickel Silver
ADA Compliant
Yes
Features
Lost Motion Chassis
Series
QCL100
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Handle Material
Zinc
For Use With
various Door Types
Number of Pins
6
Includes
Heavy Duty Torsion Springs
Number of Keys
2
Item
Door Lockset
Grade
1
Fire Rated
Yes
Finish
Bright Brass
Keying
Keyed Alike
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Hospitals, Multiple Family Residential
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch
Lockset Type
Mechanical
Knob/Handle Material
Brass
Failure Mode
Fail Safe or Fail Secure
Hand Orientation
Non-Handed
Performance Grade
1
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Function ANSI Code
F109
UL Fire Rating
UL10B, UL10C
ANSI Grade
1
Lockset Style
QCL Sierra
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.