Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # QCL150E625S4478SSCKD

  • Zoro # G1605059


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL150E625S4478SSCKD
Zoro #
G1605059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
QCL150 Sierra
Lockset Finish
Bright Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Includes
Heavy Duty Torsion Springs
Lockset Fire Rating
3 hr
Features
Lost Motion Chassis
Handle Material
Zinc
Strike Type
ANSI
Series
QCL100
For Use With
various Door Types
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Number of Keys
2
Item
Door Lockset
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Pins
6
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Key Material
Nickel Silver
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Backset
2 3/4 in
Grade
1
Keying
Keyed Different
Fire Rated
Yes
Finish
Bright Chrome
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
UL Fire Rating
UL10B, UL10C
Ligature-Resistant
Not Ligature-Resistant
Failure Mode
Fail Safe or Fail Secure
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Chromium-Plated
Performance Grade
1
Lockset Style
QCL Sierra
ANSI Grade
1
Application
Commercial, Hospitals, Multiple Family Residential
Knob/Handle Material
Cast Zinc
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch

Description

Lever Lockset, Extra Heavy Duty, Lockset Function Entrance, Style Sierra, Mechanical, Not Applicable, Handle Material Zinc, Bright Chrome Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 1, Series QCL150, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.