Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QCL250A619S4478SSCKD

  • Zoro # G1604605


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL250A619S4478SSCKD
Zoro #
G1604605
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCL250 Slate
Lockset Finish
Satin Nickel
Keyway Type
Schlage C
Key Type
Keyed Different
Number of Keys
2
Ligature Resistant
No
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Key Material
Nickel Silver
Handle Material
Zinc
Includes
Heavy Duty Torsion Springs
Strike Dim.
4-7/8 in x 1-1/4 in
Backset
2 3/4 in
Number of Pins
6
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Features
Cylindrical Locks
ADA Compliant
Yes
Series
QCL200
Strike Type
ANSI
For Use With
various Door Types
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
3 hr
Fire Rated
Yes
Finish
Satin Nickel
Grade
2
Keying
Keyed Different
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Lockset Type
Mechanical
Application
Commercial, Hospitals, Multiple Family Residential
Knob/Handle Material
Cast Zinc
Performance Grade
2
Lockset Style
QCL Slate
Lockset Function ANSI Code
F109
UL Fire Rating
UL10B, UL10C
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Satin Nickel Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QCL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.