Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QCL250A626S4478SSCKD

  • Zoro # G1604587


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL250A626S4478SSCKD
Zoro #
G1604587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in

Description

Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Satin Chrome Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QCL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.