Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QCL250E613S4478SSCKD

  • Zoro # G1604569


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL250E613S4478SSCKD
Zoro #
G1604569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCL250 Sierra
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Type
ANSI
Number of Pins
6
ADA Compliant
Yes
Backset
2 3/4 in
Item
Door Lockset
Handle Material
Zinc
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
For Use With
various Door Types
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Number of Keys
2
Series
QCL200
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Features
Cylindrical Locks
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Includes
Heavy Duty Torsion Springs
Finish
Oil Rubbed Bronze
Keying
Keyed Different
Fire Rated
Yes
Grade
2
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Performance Grade
2
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F109
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
QCL Sierra
UL Fire Rating
UL10B, UL10C
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Hospitals, Multiple Family Residential
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Bronze
Lockset Type
Mechanical

Description

Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Sierra, Mechanical, Not Applicable, Handle Material Zinc, Oil Rubbed Bronze Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QCL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.