Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QCL250M613S4478SSCKD

  • Zoro # G1604526


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL250M613S4478SSCKD
Zoro #
G1604526
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCL250 Summit
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Type
ANSI
Features
Cylindrical Locks
Handle Material
Zinc
Includes
Heavy Duty Torsion Springs
Ligature Resistant
No
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Backset
2 3/4 in
Number of Pins
6
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Key Material
Nickel Silver
Series
QCL200
Number of Keys
2
For Use With
various Door Types
Strike Dim.
4-7/8 in x 1-1/4 in
Grade
2
Fire Rated
Yes
Keying
Keyed Alike
Finish
Oil Rubbed Bronze
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Lockset Function ANSI Code
F109
Lockset Type
Mechanical
ANSI Grade
2
Application
Commercial, Hospitals, Multiple Family Residential
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
UL Fire Rating
UL10B, UL10C
Lockset Style
QCL Summit
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Bronze

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.