Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QTL250A605SA118FSCKD

  • Zoro # G1602198


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL250A605SA118FSCKD
Zoro #
G1602198
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL250 Slate
Lockset Finish
Bright Brass
Keyway Type
Schlage C
Key Type
Keyed Different
Strike Dim.
1-1/8 in x 2-1/4 in
For Use With
various Door Types
Features
Limited Lifetime Mechanical Warranty
Handle Material
Zinc
Series
QTL200
Strike Type
ASA
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/8 in
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Number of Pins
6
Key Material
Nickel Silver
Item
Door Lockset
Includes
Heavy Duty Torsion Springs
Number of Keys
2
ADA Compliant
Yes
Finish
Bright Brass
Grade
2
Fire Rated
3 hr.
Keying
Keyed Different
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Lockset Style
QTL Slate
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Performance Grade
2
ANSI Grade
2
Hand Orientation
Non-Handed
Application
Commercial, Multiple Family Residential
ANSI/BHMA Finish
Bright Brass, Clear Coated
Fire Rating
3 hr
Lockset Function ANSI Code
F82
Knob/Handle Material
Brass
Lockset Type
Mechanical

Description

Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Bright Brass Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QTL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.